Motion
10085 8-7/16
Taper Lock Bushing - 10085 Series, 8-7/16 in Bore
MI ITEM #04023533
MFR #10085 8-7/16
Price$4,368.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 10085 Series, 8-7/16 in Bore
MI ITEM #04023533
MFR #10085 8-7/16

Mfr description
T100807 10085 8 7/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,368.55/each

Specifications

Dimensions

  • Bore Diameter  
    8-7/16 in
  • Bushing Size
    10085
  • Length Through Bore  
    8.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)