1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
10085 9-1/2
Taper Lock Bushing - 10085 Series, 9-1/2 in Bore
MI ITEM #
04023536
MFR #
10085 9-1/2
List Price
$4,368.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 10085 9-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
10085 9-1/2
Taper Lock Bushing - 10085 Series, 9-1/2 in Bore
MI ITEM #
04023536
MFR #
10085 9-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$4,368.55
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T100908 10085 9 1/2 T.L. W/BOLTS
Specifications
Bushing Size
10085
Bore Type
Finished Bore
Bore Diameter
9-1/2 in
Length Through Bore
8.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data