Motion
1210 7/8
Taper Lock Bushing - 1210 Series, 7/8 in Bore
Mi Item #04023543
MFR #1210 7/8
Price$29.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1210 Series, 7/8 in Bore
Mi Item #04023543
MFR #1210 7/8

Mfr description
T120014 1210 7/8 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$29.52/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    1210
  • Length Through Bore  
    1.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)