1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
120100 8-1/2
Taper Lock Bushing - 120100 Series, 8-1/2 in Bore
MI ITEM #
04023547
MFR #
120100 8-1/2
List Price
$7,176.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 120100 8-1/2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
120100 8-1/2
Taper Lock Bushing - 120100 Series, 8-1/2 in Bore
MI ITEM #
04023547
MFR #
120100 8-1/2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,176.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T120808 120100 8 1/2 T.L. W/BOLTS
Specifications
Bushing Size
120100
Bore Type
Finished Bore
Bore Diameter
8-1/2 in
Length Through Bore
10.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data