1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
120100 12
Taper Lock Bushing - 120100 Series, 12 in Bore
MI ITEM #
04023551
MFR #
120100 12
List Price
$7,176.91
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 120100 12
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
120100 12
Taper Lock Bushing - 120100 Series, 12 in Bore
MI ITEM #
04023551
MFR #
120100 12
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$7,176.91
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T121200 120100 12 T.L. W/BOLTS
Specifications
Bushing Size
120100
Bore Type
Finished Bore
Bore Diameter
12 in
Length Through Bore
10.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data