1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
1215 1
Taper Lock Bushing - 1215 Series, 1 in Bore
MI ITEM #
04023562
MFR #
1215 1
Price
$31.21
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 1215 1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
1215 1
Taper Lock Bushing - 1215 Series, 1 in Bore
MI ITEM #
04023562
MFR #
1215 1
Mfr description
T150100 1215 1 T.L. W/BOLTS
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$31
.21
/each
Add to Cart
Specifications
Dimensions
Bore
Diameter
1 in
Bushing Size
1215
Length Through
Bore
1.5000 in
Details
Bore Type
Finished Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items