Motion
1215 1-1/4
Taper Lock Bushing - 1215 Series, 1-1/4 in Bore
MI ITEM #04023565
MFR #1215 1-1/4
Price$31.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1215 Series, 1-1/4 in Bore
MI ITEM #04023565
MFR #1215 1-1/4

Mfr description
T150104 1215 1 1/4 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.21/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/4 in
  • Bushing Size
    1215
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)