Motion
1615 1-5/16
Taper Lock Bushing - 1615 Series, 1-5/16 in Bore
MI ITEM #04023578
MFR #1615 1-5/16
Price$34.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 1615 Series, 1-5/16 in Bore
MI ITEM #04023578
MFR #1615 1-5/16

Mfr description
T160105 1615 1 5/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.57/each

Specifications

Dimensions

  • Bore Diameter  
    1-5/16 in
  • Bushing Size
    1615
  • Length Through Bore  
    1.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)