1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
1610 5/8
Taper Lock Bushing - 1610 Series, 5/8 in Bore
MI ITEM #
04023586
MFR #
1610 5/8
List Price
$32.90
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 1610 5/8
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
1610 5/8
Taper Lock Bushing - 1610 Series, 5/8 in Bore
MI ITEM #
04023586
MFR #
1610 5/8
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$32.90
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T16100010 1610 5/8 T.L. W/BOLTS
Specifications
Bushing Size
1610
Bore Type
Finished Bore
Bore Diameter
5/8 in
Length Through Bore
1.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data