Motion
2517 2-3/16
Taper Lock Bushing - 2517 Series, 2-3/16 in Bore
MI ITEM #04023645
MFR #2517 2-3/16
Price$54.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 2517 Series, 2-3/16 in Bore
MI ITEM #04023645
MFR #2517 2-3/16

Mfr description
T250203 2517 2 3/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$54.82/each

Specifications

Dimensions

  • Bore Diameter  
    2-3/16 in
  • Bushing Size
    2517
  • Length Through Bore  
    1.7500 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)