Motion
3020 7/8
Taper Lock Bushing - 3020 Series, 7/8 in Bore
MI ITEM #04023654
MFR #3020 7/8
Price$81.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3020 Series, 7/8 in Bore
MI ITEM #04023654
MFR #3020 7/8

Mfr description
T300014 3020 7/8 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$81.81/each

Specifications

Dimensions

  • Bore Diameter  
    7/8 in
  • Bushing Size
    3020
  • Length Through Bore  
    2.0000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)