1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
PRECISION PULLEY & IDLER
3020 2
Taper Lock Bushing - 3020 Series, 2 in Bore
MI ITEM #
04023674
MFR #
3020 2
List Price
$81.81
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Bushings and Shaft Collars
Taper Lock Bushings
PRECISION PULLEY & IDLER 3020 2
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
PRECISION PULLEY & IDLER
3020 2
Taper Lock Bushing - 3020 Series, 2 in Bore
MI ITEM #
04023674
MFR #
3020 2
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$81.81
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
T300200 3020 2 T.L. W/BOLTS
Specifications
Bushing Size
3020
Bore Type
Finished Bore
Bore Diameter
2 in
Length Through Bore
2.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data