Motion
3535 1-3/16
Taper Lock Bushing - 3535 Series, 1-3/16 in Bore
Mi Item #04023729
MFR #3535 1-3/16
Price$176.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 3535 Series, 1-3/16 in Bore
Mi Item #04023729
MFR #3535 1-3/16

Mfr description
T350103 3535 1 3/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$176.26/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Bushing Size
    3535
  • Length Through Bore  
    3.5000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)