Motion
4040 1-13/16
Taper Lock Bushing - 4040 Series, 1-13/16 in Bore
Mi Item #04023780
MFR #4040 1-13/16
Price$282.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4040 Series, 1-13/16 in Bore
Mi Item #04023780
MFR #4040 1-13/16

Mfr description
T400113 4040 1 13/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.52/each

Specifications

Dimensions

  • Bore Diameter  
    1-13/16 in
  • Bushing Size
    4040
  • Length Through Bore  
    4.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)