Motion
4545 3-1/2
Taper Lock Bushing - 4545 Series, 3-1/2 in Bore
MI ITEM #04023847
MFR #4545 3-1/2
Price$338.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 4545 Series, 3-1/2 in Bore
MI ITEM #04023847
MFR #4545 3-1/2

Mfr description
T450308 4545 3 1/2 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$338.17/each

Specifications

Dimensions

  • Bore Diameter  
    3-1/2 in
  • Bushing Size
    4545
  • Length Through Bore  
    4.5000 in

Details

  • Bore Type
    Finished Bore

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)