Motion
5050 3-11/16
Taper Lock Bushing - 5050 Series, 3-11/16 in Bore
Mi Item #04023878
MFR #5050 3-11/16
Price$570.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 3-11/16 in Bore
Mi Item #04023878
MFR #5050 3-11/16

Mfr description
T500311 5050 3 11/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$570.95/each

Specifications

Dimensions

  • Bore Diameter  
    3-11/16 in
  • Bushing Size
    5050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)