Motion
5050 4-3/8
Taper Lock Bushing - 5050 Series, 4-3/8 in Bore
Mi Item #04023889
MFR #5050 4-3/8
Price$834.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 5050 Series, 4-3/8 in Bore
Mi Item #04023889
MFR #5050 4-3/8

Mfr description
T500406 5050 4 3/8 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$834.07/each

Specifications

Dimensions

  • Bore Diameter  
    4-3/8 in
  • Bushing Size
    5050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)