Motion
6050 3-7/16
Taper Lock Bushing - 6050 Series, 3-7/16 in Bore
Mi Item #04023903
MFR #6050 3-7/16
Price$1,529.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 6050 Series, 3-7/16 in Bore
Mi Item #04023903
MFR #6050 3-7/16

Mfr description
T600307 6050 3 7/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,529.84/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Bushing Size
    6050
  • Length Through Bore  
    5.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)