Motion
7060 3-15/16
Taper Lock Bushing - 7060 Series, 3-15/16 in Bore
Mi Item #04023943
MFR #7060 3-15/16
Price$1,909.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Taper Lock Bushing - 7060 Series, 3-15/16 in Bore
Mi Item #04023943
MFR #7060 3-15/16

Mfr description
T700315 7060 3 15/16 T.L. W/BOLTS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,909.35/each

Specifications

Dimensions

  • Bore Diameter  
    3-15/16 in
  • Bushing Size
    7060
  • Length Through Bore  
    6.0000 in

Details

  • Bore Type
    Finished Bore
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)