Motion
B4-20TE-36SBSQ
Troughing Equal Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 36 in Belt Width
MI ITEM #04024714
MFR #B4-20TE-36SBSQ
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 36 in Belt Width
MI ITEM #04024714
MFR #B4-20TE-36SBSQ

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    36 in
  • Distance Between Mounting Holes
    45 in
  • Distance Between Roller Ends
    39-7/16 in
  • Overall Length
    47 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Height
    11-11/16 in
  • Roller Length
    13-1/4 in
  • Weight
    44.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
B4-20TE-36SBSQ TRGHING IDLER-SQ.
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought