Motion
B4-20TEI-42SB
Troughing Equal Impact Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #04024720
MFR #B4-20TEI-42SB
Price$790.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Impact Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #04024720
MFR #B4-20TEI-42SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$790.46/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    43-3/4 in
  • Overall Length
    53-1/2 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Height
    12-9/16 in
  • Roller Length
    13-5/16 in
  • Weight
    81.00 lbs
  • Width Of Mounting Foot Pad
    9-1/2 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
B4-20TEI-42SB IMPACT TRGHING IDLER
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought