Motion
B4-20TESA-42SB
Self-Aligning Equal Troughing Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 42 in Belt Width
Mi Item #04024728
MFR #B4-20TESA-42SB
Price$1,117.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Equal Troughing Idler - CEMA B Rating, 20 ° Angle, 4 in Roll Diameter, 42 in Belt Width
Mi Item #04024728
MFR #B4-20TESA-42SB

Mfr description
B4-20TESA-42SB SA TRGHING IDL
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,117.70/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    45-3/4 in
  • Overall Length
    53 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Height
    13-7/16 in
  • Roller Length
    15-7/16 in
  • Weight
    120.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)