Motion
B4-45TEI-24SB
Impact Troughing Idler - CEMA B Rating, 45 ° Trough Angle, 4 in Roll Diameter, 24 in Belt Width
Mi Item #04024760
MFR #B4-45TEI-24SB
Price$656.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Impact Troughing Idler - CEMA B Rating, 45 ° Trough Angle, 4 in Roll Diameter, 24 in Belt Width
Mi Item #04024760
MFR #B4-45TEI-24SB

Mfr description
B4-45TEI-24SB IMPACT TRGHING IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$656.98/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    33 in
  • Distance Between Roller Ends
    21-1/16 in
  • Overall Length
    35 in
  • Roll Diameter  
    4 in
  • Roller Height
    12-7/8 in
  • Roller Length
    6.81 in
  • Weight
    49.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • A/B Class
    B
  • CEMA Rating
    CEMA B
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)