Motion
B4-45TEI-42SB
Troughing Equal Impact Idler - CEMA B Rating, 45 ° Angle, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #04024763
MFR #B4-45TEI-42SB
List Price$919.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Impact Idler - CEMA B Rating, 45 ° Angle, 4 in Roll Diameter, 42 in Belt Width
MI ITEM #04024763
MFR #B4-45TEI-42SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$919.78/each for your price

Overview

Mfr description
B4-45TEI-42SB IMPACT TRGHING IDLER
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings

Specifications

  • Idler Type
    Trougher Equal Impact
  • Belt Width
  • Roll Diameter
  • Angle
    45 °
  • CEMA Rating
    CEMA B
  • End Roll Incline
  • Width Of Mounting Foot Pad
    9-1/2 in
  • Lubrication
    Sealed
  • Overall Length
    53-1/2 in
  • Roller Height
    18-11/16 in
  • Roller Length
    15-7/16 in
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
  • Weight
    90.00 lbs
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    36-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text