Motion
B4-45TESA-48SB
Self-aligning Equal Troughing Idler - CEMA B Rating, 45 ° Trough Angle, 4 in Roll Diameter, 48 in Belt Width
Mi Item #04024773
MFR #B4-45TESA-48SB
Price$1,291.61/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Equal Troughing Idler - CEMA B Rating, 45 ° Trough Angle, 4 in Roll Diameter, 48 in Belt Width
Mi Item #04024773
MFR #B4-45TESA-48SB

Mfr description
B4-45TESA-48SB SA TRGHING IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,291.61/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    43-9/16 in
  • Overall Length
    59 in
  • Roll Diameter  
    4 in
  • Roller Height
    20-3/4 in
  • Roller Length
    17-5/8 in
  • Weight
    130.00 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • A/B Class
    B
  • CEMA Rating
    CEMA B
  • End Roll Incline  
    45 °
  • Idler Type
    Self-Aligner Equal Trougher
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)