Motion
B5-20TEI-16SB
Troughing Equal Impact Idler - CEMA B Rating, 20 ° Trough Angle, 5 in Roll Diameter, 16 in Belt Width
MI ITEM #04024787
MFR #B5-20TEI-16SB
Price$616.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Impact Idler - CEMA B Rating, 20 ° Trough Angle, 5 in Roll Diameter, 16 in Belt Width
MI ITEM #04024787
MFR #B5-20TEI-16SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$616.76/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    16 in
  • Distance Between Mounting Holes
    25 in
  • Distance Between Roller Ends
    15-7/8 in
  • Overall Length
    27 in
  • Roll Diameter  
    5 in
  • Roller Height
    8-11/16 in
  • Roller Length
    4-5/8 in
  • Weight
    40.00 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • A/B Class
    B
  • CEMA Rating
    CEMA B
  • End Roll Incline  
    20 °
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
B5-20TEI-16SB IMPACT TRGHING IDLER
  • Designed and manufactured for a long, trouble-free life
  • Maintenance-free, high-quality sealed ball bearings
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought