Motion
B4-RRDSA-18SB
Rubber Disc Self-Aligning Return Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #04024923
MFR #B4-RRDSA-18SB
List Price$1,179.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Self-Aligning Return Idler - CEMA B Rating, 4 in Roll Diameter, 18 in Belt Width
MI ITEM #04024923
MFR #B4-RRDSA-18SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,179.00/each for your price

Overview

Mfr description
B4-RRDSA-18SB SA RUBBER DISC RET
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from conta

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    29 in
  • Roller Length
    20-1/4 in
  • Width Of Mounting Foot Pad
    11 in
  • Distance Between Mounting Holes
    27 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    91.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought