Motion
B4-35TU-30SB
Unequal Troughing Idler - CEMA B Rating, 35 ° Angle, 4 in Roll Diameter, 30 in Belt Width
Mi Item #04025099
MFR #B4-35TU-30SB
Price$351.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Troughing Idler - CEMA B Rating, 35 ° Angle, 4 in Roll Diameter, 30 in Belt Width
Mi Item #04025099
MFR #B4-35TU-30SB

Mfr description
B4-35TU-30SB UNEQ TRGH IDLER 42C24W
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$351.33/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    31-1/4 in
  • Overall Length
    41 in
  • Roll Diameter  
    4 in
  • Roller Diameter
    4 in
  • Roller Height
    12-1/4 in
  • Roller Length
    15.44 in
  • Weight
    40.00 lbs
  • Wide Roll Length
    8-15/16 in
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA B
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Unequal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)