Motion
B4-35TUI-30SB
Unequal Impact Troughing Idler - CEMA B Rating, 35 ° Angle, 4 in Roll Diameter, 30 in Belt Width
MI ITEM #04025102
MFR #B4-35TUI-30SB
Your Price$665.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Impact Troughing Idler - CEMA B Rating, 35 ° Angle, 4 in Roll Diameter, 30 in Belt Width
MI ITEM #04025102
MFR #B4-35TUI-30SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$665.17/each(List $798.20)

Overview

Mfr description
B4-35TUI-30SB UNEQ IMP TR. IDL 42C24W
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Unequal Impact
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    41 in
  • Roller Length
    13.31 in
  • Wide Roll Length
    6-13/16 in
  • Width Of Mounting Foot Pad
    8 in
  • Roller Height
    11-5/8 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    29-1/2 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    58.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text