Motion
B5-CIF-48SB
Channel Inset Carry Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04025117
MFR #B5-CIF-48SB
Your Price$222.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Carry Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04025117
MFR #B5-CIF-48SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$222.28/each(List $255.63)

Overview

Mfr description
B5-CIF-48SB CI FLAT CARRIER IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Channel Inset Flat Carry Idler
  • Roll Diameter
  • Belt Width
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    58 in
  • Roller Length
    50.50 in
  • Width Of Mounting Foot Pad
    6 in
  • Distance Between Mounting Holes
    56 in
  • Distance Between Roller Ends
    50-1/2 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    36.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text