Motion
B5-CIFRD-48SB
Channel Inset Rubber Disc Flat Carry Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04025126
MFR #B5-CIFRD-48SB
Price$835.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Rubber Disc Flat Carry Idler - CEMA B Rating, 5 in Roll Diameter, 48 in Belt Width
MI ITEM #04025126
MFR #B5-CIFRD-48SB

Mfr description
B5-CIFRD-48SB CI RUBBER DISC FLAT IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$835.75/each

Specifications

Dimensions

  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    56 in
  • Distance Between Roller Ends
    48-3/4 in
  • Overall Length
    58 in
  • Roll Diameter  
    5 in
  • Roller Length
    48.38 in
  • Weight
    62.00 lbs
  • Width Of Mounting Foot Pad
    6 in

Details

  • A/B Class
    B
  • CEMA Rating
    CEMA B
  • Idler Type
    Channel Inset Flat Rubber Disc Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)