Motion
B5-20TU-42SB
Unequal Troughing Idler - CEMA B Rating, 20 ° Angle, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04025147
MFR #B5-20TU-42SB
Your Price$425.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Troughing Idler - CEMA B Rating, 20 ° Angle, 5 in Roll Diameter, 42 in Belt Width
MI ITEM #04025147
MFR #B5-20TU-42SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$425.31/each(List $510.38)

Overview

Mfr description
B5-20TU-42SB UNEQ TRGH IDLER FL30C14W
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA B
  • Idler Type
    Trougher Unequal
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    53-1/2 in
  • Roller Length
    33.38 in
  • Wide Roll Length
    5-7/16 in
  • Width Of Mounting Foot Pad
    9-1/2 in
  • Roller Height
    9-15/16 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    44-1/2 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    59.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text