Motion
C4-RRDSA-20SB
Rubber Disc Self-aligning Return Idler - CEMA C Rating, 4 in Roll Diameter, 20 in Belt Width
Mi Item #04025410
MFR #C4-RRDSA-20SB
Price$1,240.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Rubber Disc Self-aligning Return Idler - CEMA C Rating, 4 in Roll Diameter, 20 in Belt Width
Mi Item #04025410
MFR #C4-RRDSA-20SB

Mfr description
C4-RRDSA-20SB SA RUBBER DISC RET
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,240.67/each

Specifications

Dimensions

  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    22-7/8 in
  • Overall Length
    31 in
  • Roll Diameter  
    4 in
  • Roller Length
    22-7/8 in
  • Weight
    99.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    0 °
  • Idler Type
    Return Rubber Disc Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)