Motion
C4-45TU-60SB
Unequal Troughing Idler - CEMA C Rating, 45 ° Trough Angle, 4 in Roll Diameter, 60 in Belt Width
Mi Item #04025761
MFR #C4-45TU-60SB
Price$792.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Unequal Troughing Idler - CEMA C Rating, 45 ° Trough Angle, 4 in Roll Diameter, 60 in Belt Width
Mi Item #04025761
MFR #C4-45TU-60SB

Mfr description
C4-45TU-60SB UNEQ TRGH IDLER FL36C30W
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$792.84/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    60 in
  • Distance Between Mounting Holes
    69 in
  • Overall Length
    71-1/2 in
  • Roll Diameter  
    4 in
  • Weight
    96.29 lbs
  • Width Of Mounting Foot Pad
    11 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Unequal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)