Motion
C4-45TUSA-42SB
Self Aligning Unequal Troughing Idler - CEMA C Rating, 45 ° Angle, 4 in Roll Diameter, 42 in Belt Width
Mi Item #04025764
MFR #C4-45TUSA-42SB
Price$1,705.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Unequal Troughing Idler - CEMA C Rating, 45 ° Angle, 4 in Roll Diameter, 42 in Belt Width
Mi Item #04025764
MFR #C4-45TUSA-42SB

Mfr description
C4-45TUSA-42SB UNEQ SA TRGH IDL FL18C30W
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,705.47/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    42 in
  • Roll Diameter  
    4 in
  • Weight
    154.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Unequal Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)