Motion
C5-RRG-30SB
C5-RRG-30SB
Mi Item #04025801
MFR #C5-RRG-30SB
Price$820.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
C5-RRG-30SB
Mi Item #04025801
MFR #C5-RRG-30SB

Mfr description
C5-RRG-30SB RETURN RUBBER GRVED IDLER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$820.11/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Roller Diameter
    5 in
  • Weight
    39.3 lbs

Details

  • Idler Type
    Rubber Grooved Roll
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)