Motion
C5-10VR-48SB-7
10 Degree V-return Idler - CEMA C Rating, 10 ° Trough Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #04025823
MFR #C5-10VR-48SB-7
Price$1,144.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Degree V-return Idler - CEMA C Rating, 10 ° Trough Angle, 5 in Roll Diameter, 48 in Belt Width
Mi Item #04025823
MFR #C5-10VR-48SB-7

Mfr description
C5-10VR-48SB-7 W/7.0DROP V48 10DEG V-RET
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,144.13/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    48 in
  • Distance Between Mounting Holes
    57 in
  • Distance Between Roller Ends
    51-1/2 in
  • Overall Length
    59 in
  • Roll Diameter  
    5 in
  • Roller Height
    17-3/4 in
  • Roller Length
    25.88 in
  • Weight
    76.00 lbs
  • Width Of Mounting Foot Pad
    10-1/2 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    10 °
  • Idler Type
    V-Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    10 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)