Motion
C5-10VRI-42SB-4
10 Degree Impact V-return Idler - CEMA C Rating, 10 ° Trough Angle, 5 in Roll Diameter, 42 in Belt Width
Mi Item #04025834
MFR #C5-10VRI-42SB-4
Price$1,153.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
10 Degree Impact V-return Idler - CEMA C Rating, 10 ° Trough Angle, 5 in Roll Diameter, 42 in Belt Width
Mi Item #04025834
MFR #C5-10VRI-42SB-4

Mfr description
C5-10VRI-42SB-4 W/4.5DROP 10DEG IMPVRETU
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,153.96/each

Specifications

Dimensions

  • Angle
    10 °
  • Belt Width  
    42 in
  • Distance Between Mounting Holes
    51 in
  • Distance Between Roller Ends
    44-15/16 in
  • Overall Length
    53 in
  • Roll Diameter  
    5 in
  • Roller Height
    14-11/16 in
  • Roller Length
    22.31 in
  • Weight
    61.00 lbs
  • Width Of Mounting Foot Pad
    10-1/2 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    10 °
  • Idler Type
    V-Return Rubber Disc
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    10 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)