Motion
C5-35CIT-20SB
Channel Inset Troughing Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #04025913
MFR #C5-35CIT-20SB
List Price$583.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Troughing Idler - CEMA C Rating, 35 ° Angle, 5 in Roll Diameter, 20 in Belt Width
MI ITEM #04025913
MFR #C5-35CIT-20SB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$583.68/each for your price

Overview

Mfr description
C5-35CIT-20SB CI TR IDLER 20CIT20CITW
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Channel Inset Trough Idler
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    35 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    25-5/8 in
  • Roller Length
    7.13 in
  • Width Of Mounting Foot Pad
    8-1/8 in
  • Roller Height
    8-5/16 in
  • Distance Between Mounting Holes
    25-5/8 in
  • Distance Between Roller Ends
    18-3/16 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    43.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text