Specifications
Dimensions
- Belt Width20.0000 in
- Roll Diameter5.0000 in
Details
- CEMA RatingCEMA C
- Idler TypeChannel Inset Trough Impact Idler
- LubricationSealed
- SealLabyrinth with Contact Seals
- Trough Angle Degrees35 °
- Type Of BearingSealed Ball Bearing
Overview
Mfr description
C5-35CITI-20SB CI IMP TR IDLER 20CIT20CI