Motion
C5-45CITI-24SB
Channel Inset Impact Troughing Idler - CEMA C Rating, 45 ° Trough Angle, 5 in Roll Diameter, 24 in Belt Width
Mi Item #04026000
MFR #C5-45CITI-24SB
Price$844.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Channel Inset Impact Troughing Idler - CEMA C Rating, 45 ° Trough Angle, 5 in Roll Diameter, 24 in Belt Width
Mi Item #04026000
MFR #C5-45CITI-24SB

Mfr description
C5-45CITI-24SB CI IM IDLER 3CIT24
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$844.69/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    29-5/8 in
  • Overall Length
    29-5/8 in
  • Roll Diameter  
    5 in
  • Roller Length
    7 in
  • Weight
    66.50 lbs
  • Wide Roll Length
    6 in
  • Width Of Mounting Foot Pad
    8-1/8 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Channel Inset Trough Impact Idler
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    45 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)