Motion
C6-15IVR-54SB-4
15 Degree Inverted V-Return Idler - CEMA C Rating, 15 ° Angle, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04026114
MFR #C6-15IVR-54SB-4
List Price$1,565.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
15 Degree Inverted V-Return Idler - CEMA C Rating, 15 ° Angle, 6 in Roll Diameter, 54 in Belt Width
MI ITEM #04026114
MFR #C6-15IVR-54SB-4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,565.12/each for your price

Overview

Mfr description
C6-15IVR-54SB-4 W/4.5DROP 15DEG IVR IDL
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
  • Maintenance-free, long lasting contact seal system safeguarding from contaminants

Specifications

  • CEMA Rating
    CEMA C
  • Idler Type
    Inverted V-Return
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    15 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    65-3/4 in
  • Roller Length
    28.38 in
  • Width Of Mounting Foot Pad
    9-1/2 in
  • Roller Height
    11 in
  • Distance Between Mounting Holes
    63 in
  • Distance Between Roller Ends
    56-1/4 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Weight
    113.58 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text