Motion
C6-35TEI-20SBWB
Troughing Equal Impact Idler - CEMA C Rating, 35 ° Trough Angle, 6 in Roll Diameter, 20 in Belt Width
Mi Item #04026177
MFR #C6-35TEI-20SBWB
Price$911.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Troughing Equal Impact Idler - CEMA C Rating, 35 ° Trough Angle, 6 in Roll Diameter, 20 in Belt Width
Mi Item #04026177
MFR #C6-35TEI-20SBWB

Mfr description
C6-35TEI-20SBWB IMPACT TRGHING IDLE-WB
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$911.73/each

Specifications

Dimensions

  • Angle
    35 °
  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    29 in
  • Distance Between Roller Ends
    19-15/16 in
  • Overall Length
    31 in
  • Roll Diameter  
    6 in
  • Roller Height
    13-1/16 in
  • Roller Length
    6-1/8 in
  • Weight
    60.88 lbs
  • Width Of Mounting Foot Pad
    8 in

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    35 °
  • Idler Type
    Trougher Equal Impact
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    35 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)