Motion
C6-45TUSA-30SB
Self Aligning Unequal Troughing Idler - CEMA C Rating, 45 ° Angle, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04026261
MFR #C6-45TUSA-30SB
Price$1,583.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self Aligning Unequal Troughing Idler - CEMA C Rating, 45 ° Angle, 6 in Roll Diameter, 30 in Belt Width
Mi Item #04026261
MFR #C6-45TUSA-30SB

Mfr description
C6-45TUSA-30SB UNEQ SA TRGH IDL 42C24W
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,583.90/each

Specifications

Dimensions

  • Angle
    45 °
  • Belt Width  
    30 in
  • Roll Diameter  
    6 in
  • Weight
    133.00 lbs

Details

  • CEMA Rating
    CEMA C
  • End Roll Incline  
    45 °
  • Idler Type
    Trougher Unequal Self-Aligner
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)