Motion
MA15-20
Marco® Narrow Base Trougher Equal Idler - 20 ° Trough Angle, 4-1/2 in Roll Diameter, 20 in Belt Width
Mi Item #04026369
MFR #MA15-20
Price$1,052.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Narrow Base Trougher Equal Idler - 20 ° Trough Angle, 4-1/2 in Roll Diameter, 20 in Belt Width
Mi Item #04026369
MFR #MA15-20

Mfr description
MA15-20 MARCO STY A TRGHING IDLER 20
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,052.06/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    20 in
  • Distance Between Mounting Holes
    24-3/4 in
  • Distance Between Roller Ends
    21-1/4 in
  • Overall Length
    26-3/4 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    9-1/2 in
  • Roller Length
    8-1/2 in
  • Weight
    33.24 lbs
  • Wide Roll Length
    6-1/2 in
  • Width Of Mounting Foot Pad
    8-1/2 in

Details

  • End Roll Incline  
    20 °
  • Idler Type
    Narrow Base Trougher Equal
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    20 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)