Motion
MA15R-14/16
Marco® Narrow Base Return Idler - 4-1/2 in Roll Diameter
Mi Item #04026374
MFR #MA15R-14/16
Price$303.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Narrow Base Return Idler - 4-1/2 in Roll Diameter
Mi Item #04026374
MFR #MA15R-14/16

Mfr description
MA15R-14/16 MARCO STY A RETURN IDLER
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$303.91/each

Specifications

Dimensions

  • Distance Between Mounting Holes
    20-3/4 in
  • Distance Between Roller Ends
    16-1/2 in
  • Overall Length
    22-3/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    16-1/2 in
  • Weight
    13.33 lbs

Details

  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)