Motion
MA15R-30
Marco® Narrow Base Return Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
Mi Item #04026377
MFR #MA15R-30
Price$364.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco® Narrow Base Return Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 30 in Belt Width
Mi Item #04026377
MFR #MA15R-30

Mfr description
MA15R-30 MARCO STY A RETURN IDLER 30
  • Conforms to CEMA standards for dimensions and meets or exceeds series load ratings
  • Designed and manufactured for a long, trouble-free life
  • High-quality sealed ball bearings
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$364.69/each

Specifications

Dimensions

  • Belt Width  
    30 in
  • Distance Between Mounting Holes
    39 in
  • Distance Between Roller Ends
    35-1/2 in
  • Overall Length
    40-5/8 in
  • Roll Diameter  
    4-1/2 in
  • Roller Length
    35-1/2 in
  • Weight
    22.34 lbs

Details

  • End Roll Incline  
    0 °
  • Idler Type
    Return
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Shell Material
    Steel Tubing
  • Trough Angle Degrees
    15 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)