Motion
MD15-42
Marco Troughing Idler - 20 ° Angle, 4-1/2 in Roll Diameter, 42 in Belt Width
MI ITEM #04026387
MFR #MD15-42
List Price$1,277.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Troughing Idler - 20 ° Angle, 4-1/2 in Roll Diameter, 42 in Belt Width
MI ITEM #04026387
MFR #MD15-42

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,277.32/each for your price

Overview

Mfr description
MD15-42 MARCO DLH 20DEG 42 TRGH IDL

Specifications

  • Idler Type
    MARCO
  • Roll Diameter
  • End Roll Incline
  • Belt Width
  • Angle
    20 °
  • Type Of Bearing
    Ball Bearing
  • Overall Length
    47-3/4 in
  • Roller Length
    18.50 in
  • Wide Roll Length
    12-1/2 in
  • Width Of Mounting Foot Pad
    7-5/16 in
  • Roller Height
    9-1/8 in
  • Distance Between Mounting Holes
    47-3/4 in
  • Distance Between Roller Ends
    42-3/8 in
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Weight
    53.38 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text