Motion
MD15M-14
Marco Impact Troughing Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 14 in Belt Width
Mi Item #04026388
MFR #MD15M-14
Price$1,592.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 15 ° Trough Angle, 4-1/2 in Roll Diameter, 14 in Belt Width
Mi Item #04026388
MFR #MD15M-14

Mfr description
MD15M-14 MARCO DLH 20DEG 14 IMP TR IDL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,592.84/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    14 in
  • Distance Between Mounting Holes
    19-3/4 in
  • Distance Between Roller Ends
    14-3/4 in
  • Overall Length
    19-3/4 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    6-5/8 in
  • Roller Length
    5 in
  • Weight
    23.66 lbs
  • Wide Roll Length
    5 in
  • Width Of Mounting Foot Pad
    7-5/16 in

Details

  • End Roll Incline  
    20 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Trough Angle Degrees
    15 °
  • Type Of Bearing
    Ball Bearing
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)