Motion
MD15M-24
Marco Impact Troughing Idler - 20 ° Angle, 4-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #04026392
MFR #MD15M-24
Price$1,440.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Marco Impact Troughing Idler - 20 ° Angle, 4-1/2 in Roll Diameter, 24 in Belt Width
MI ITEM #04026392
MFR #MD15M-24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,440.89/each

Specifications

Dimensions

  • Angle
    20 °
  • Belt Width  
    24 in
  • Distance Between Mounting Holes
    29-3/4 in
  • Distance Between Roller Ends
    25 in
  • Overall Length
    29-3/4 in
  • Roll Diameter  
    4-1/2 in
  • Roller Height
    7-7/8 in
  • Roller Length
    8.50 in
  • Weight
    40.03 lbs
  • Wide Roll Length
    8-1/2 in
  • Width Of Mounting Foot Pad
    7-5/16 in

Details

  • End Roll Incline  
    20 °
  • Idler Type
    MARCO
  • Lubrication
    Sealed
  • Seal
    Labyrinth with Contact Seals
  • Type Of Bearing
    Ball Bearing

Overview

Mfr description
MD15M-24 MARCO DLH 20DEG 24 IMP TR IDL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought